Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB305398

MPN #: 11098

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 4XL, 52-58" Waist Size

Product Description
ProFlex® 1650 Economy Elastic Back Support, Black, 4-X-Large

Economy Elastic Back Support: All elastic 7.5-inch body for extra firm support
  • 7.5 (19 cm) Economical, all-elastic body
  • 5 (12.7 cm) single strap closure
  • Non-conductive polypropylene stays
  • Rubber track webbing
  • Stretchable bias binding with zig-zag stitching
  • Adjustable, detachable suspenders


PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
29.95
Buy 6 units - 10 units
28.95Save $1.00 (3%)
Buy 11+ units
27.95Save $2.00 (7%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Size4XL
Waist Size52 - 58 in

Product Details

TypeEconomy Back Support
ColorBlack
SeriesProFlex® 1650
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialElastic
Package Quantity1
DescriptionEconomy Back Support
Manufacturers Part Number11098
BrandErgodyne