Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB306067

MPN #: 11472

Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Medium

Product Description
Weight Lifters Style Back Support: Rigid support ideal for over head lifting
  • Rigid foam composition
  • Durable 900D foam laminated nylon body fabric
  • Lumbar pad insert
  • Black
  • Rubber Track Tape in back belt contains 4% latex.
PRICE
$67.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
67.95
Buy 3 units - 5 units
64.95Save $3.00 (4%)
Buy 6+ units
62.95Save $5.00 (7%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
SizeM
Waist Size30 - 34 in

Product Details

TypeWeight Lifters Back Support
ColorBlack
SeriesProFlex® 1500
Closure TypeHook And Loop
SuspendersNone
MaterialNylon/Foam
Package Quantity1
DescriptionWeight Lifters Style Back Support
Manufacturers Part Number11472
BrandErgodyne