Global Industrial™ Notice Authorized Personnel Only, 10x14, Rigid Plastic
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Global Industrial
Model # :WB724231AB
Global Industrial™ Private Parking Unauthorized Cars Will Be Towed..., 18x12, .063 Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .063 in |
Product Details
| Sign Legend | Private Parking Unauthorized Cars Will Be Towed Away At Owner's Expense |
| Material | Aluminum |
| Legend Heading | Warning |
| Manufacturers Part Number | 724231AB |
| Brand | Global Industrial |