PRINTED BARRICADE TAPE
Printed Barricade Tapes - "Danger: Confined Space. Do Not Enter"
Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. 3"W x 1000'L 3 mil polyethylene is durable enough for indoor or outdoor applications. Available with 31 different printed graphics ranging from Caution" to Danger."
NMC 3"W x 1000'L Red Barricade Tape, "Danger Confined Space Do Not Enter"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Thickness | 3 mil |
Product Details
| Type | Printed |
| Message | Danger Confined Space Do Not Enter |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Danger Confined Space Do Not Enter |
| Color | Red |
| Manufacturers Part Number | PT52 |
| Brand | Accuform |