Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB68004

MPN #: PT40

NMC Barricade Tape, 3" x 1000', Orange, Caution Biohazard

Product Description
PRINTED BARRICADE TAPE
Printed Barricade Tapes - "Caution: Biohazard"
Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. 3"W x 1000'L 3 mil polyethylene is durable enough for indoor or outdoor applications. Available with 31 different printed graphics ranging from Caution" to Danger."

PRICE
$55.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
55.95
Buy 6+ units
53.95Save $2.00 (4%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Width3 in
Thickness3 mil

Product Details

TypePrinted
MessageCaution Biohazard
MaterialPolyethylene
Package Quantity1
DescriptionCaution Biohazard
ColorRed
Manufacturers Part NumberPT40
BrandAccuform