PRESSWOOD
PALLET
Molded fiber material is 60% lighter and less expensive than wooden pallets and 100% recyclable. Nestable for space saving has 4-way entry and no nails or splinters. Sold 10 per bundle.
Nestable Presswood Skid Closed Deck Pallet, Wood Fiber & Resin, 4-Way Entry, 48" x 40"
|
Questions & Answers (0)
Product Description
PRICE
$54.95
100
100
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 5-5/8 in |
| Weight | 37 lbs |
| Dynamic Fork Weight Capacity | 2000 lbs |
| Static Floor Weight Capacity | 8000 lbs |
Product Details
| Assembly Required | No |
| Type | Nestable |
| Top Deck | Closed |
| Color | Beige |
| Availability | In Stock |
| Fork Entry | Four-Way Entry |
| Material | Wood Fiber & Resin |
| Condition | New |
| Number of Compartments | Four-Way Entry |
| Package Quantity | 1 |
| Manufacturers Part Number | IED4804003HS |
| Brand | Litco |