Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Vision

Model # :WBB0015628

MPN #: S35069

Vison Blue Power Premium Ice Melter 44 Lb Bag

Product Description
VISION BLUE POWER reduces wear and tear on concrete and wood surfaces making it one of the best choices in Ice Melters.

Its formulation provides a superior, non tracking and easy to apply ice melting solution. Blue Power will not harm carpets and oors if used as directed.

Effective to -31°C, Blue Power also provides a high visibility when applied to ice and snow covered areas. Manufacturer Part Number S35069.

Key Features and Benefits:
  • Fast Acting
  • Long Lasting
  • Environmentally Friendly
  • Safe To Use On Concrete & Wood Surfaces
  • Contains Calcium
  • Blue In Colour
  • Melts Down To -31°C
  • Contains CMA
PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 55 units
26.95
Buy 56+ units
25.95Save $1.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight44 (20 kg) lbs

Product Details

Safe ForConcrete, Environment, Children, Pets
TypeCrystals
Chemical BlendCalcium, CMA
Temperature Rating-23.8
Package TypeBag
Package Quantity1
Manufacturers Part NumberS35069
BrandVision