Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Gardner Spring

Model # :WBB2101709

MPN #: 36125GS

Compression Spring - 0.72 O.D. x .072 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36125GS

Product Description
Gardner Spring 36125GS Compression Spring - 0.72 OD x 0.072 x 2 , Stainless Steel - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$21.00

Min. purchase quantity is 7
7
7
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.686 in
Load @ Solid Weight21.725 lbs
Rate17.391 lbs
Wire Diameter0.072 in
Diameter0.72 in
Free Length2 in

Product Details

Fits Hole0.75
Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
Package Quantity5
Manufacturers Part Number36125GS
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsAISI 302, ASTM A313