Gardner Spring 36000G Compression Spring - 0.12 OD x 0.016 x 0.25 Music Wire - Pkg of 5
For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.
Compression Spring - 0.12 OD x .016 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36000G
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.70
15
15
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.114 in |
| Load @ Solid Weight | 2.500 lbs |
| Rate | 17.500 lbs |
| Wire Diameter | 0.016 in |
| Diameter | 0.12 in |
| Free Length | 0.25 in |
Product Details
| Fits Hole | 0.125 |
| Country of Origin | Made in USA |
| Finish | Zinc Plated |
| Material | Music Wire |
| Package Quantity | 5 |
| Manufacturers Part Number | 36000G |
| Ends | Closed & Ground |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | ASTM A228 |