Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Scepter

Model # :WBC0062429

MPN #: PFSD1421

Scepter® Powered Fueling Station 14 Gallon (AC/DC Cable), Diesel, Yellow

Product Description
Scepter®'s Powered Fueling Station 14-gallon gasoline fuel pump is here to transform your refueling experience! Designed for convenience, efficiency, and portability, this powered fuel caddy is a must-have for anyone in need of a reliable fueling solution for work, home, or play. Dimensions: 16-1/2"W x 12-11/16"D x 33-13/16"H

Benefits
  • Cordless Operation: Enjoy the flexibility of cordless operation with AA batteries or use the power adapter for even faster refueling
  • Adjustable Flow Rate: The FLO N'GO® fuel spout pump handle offers adjustable flow control, preventing overfill and ensuring precise fueling
  • Easy to Use: A large, 2-position on-off toggle switch allows for easy operation, even with gloves on
  • Secure and Reliable: Comes with secure hose clips for neat storage and a dust/drip cap to keep the nozzle clean
  • Portable: Rugged 6-inch poly wheels and tie-down strap supports make transportation easy and safe
  • Regulations & Safety Compliance UN DOT


PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width12-11/16 in
Height33-13/16 in

Product Details

TypeContainer
ColorYellow
Can TypeDiesel Container
Capacity53 gal
MaterialHDPE
Package Quantity1
Manufacturers Part NumberPFSD1421
Fuel TypeDiesel
BrandScepter

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUN/DOT