+

Omni Metalcraft Powered 24"W x 50'L Belt Conveyor with 6"H Side Rails BHSE24-0-52-F60-0-0.5-4-SIDES
Item #: WB158920
Not Yet Rated
Enter postal code for delivery date estimate
Shipping to 10465 change
- 10
- 20
- 30
- 40
- 50
50
- 20
- 24
24
Frequently Purchased Together
Price: $13,661.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft POWER BELT CONVEYOR WITH 6" HIGH SIDE RAILS
Shipped complete, including controls.
A versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. Includes 6"H Side Rails to help prevent cargo from falling during movement. 3-1/2"D x 12 gauge galvanized steel slider bed has black friction surface PVC belt. Includes permanent adjustable leg supports that adjust from 34" to 38" H for added convenience. Standard 60 FPM non-reversing belt speed. Totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts, 2-1/2" dia. snub roller and 1.9" dia. return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information.
Optional Variable Speed Motor (12-60 FPM) upgrade is available to allow greater flexibility.
Optional Horsepower upgrade is available to increase Capacity (see chart below).
Shipped complete, including controls.
A versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. Includes 6"H Side Rails to help prevent cargo from falling during movement. 3-1/2"D x 12 gauge galvanized steel slider bed has black friction surface PVC belt. Includes permanent adjustable leg supports that adjust from 34" to 38" H for added convenience. Standard 60 FPM non-reversing belt speed. Totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts, 2-1/2" dia. snub roller and 1.9" dia. return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information.
Optional Variable Speed Motor (12-60 FPM) upgrade is available to allow greater flexibility.
Optional Horsepower upgrade is available to increase Capacity (see chart below).
Load Capacity Lbs. Uniformly Distributed Over Length | ||
Horsepower | 12"W Belt | 20" - 24"W Belt |
1/2 (Standard) | 250 | 160 |
3/4 (Optional) | 500 | 390 |
1 (Optional) | 740 | 640 |
1-1/2 (Optional) | 1230 | 1090 |
2 (Optional) | 1680 | 1580 |
Weights & Dimensions
- Belt Width 24 IN (60.96 cm)
- Drive Pulley Diameter 4 IN (10.16 cm)
- Max Leg Height 38 IN (96.52 cm)
- Belt Length 50 FT (15.24 m)
- Length 52 FT (15.85 m)
- Min Leg Height 34 IN (86.36 cm)
- Weight Capacity 160 LBS (72.73 kg)
- Overall Bed Width 29 IN (73.66 cm)
- Weight 1772 LBS (805.45 kg)
Product Details
- Voltage 115/230 V
- Assembly Required Unassembled
- Horsepower 1/2 HP
- Conveyor Speed 60 FPM
- Type Standard Conveyor
- Brand Omni Metalcraft
- Material Steel
- Style "With 6""H Side Rails"
- Manufacturers Part Number BHSE24-0-52-F60-0-0.5-4-SIDES
- Conveyor Section Straight
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Variable Speed Upgrade for 3/4 Horsepower Omni Metalcraft Belt Conveyor
Item #: 158926
Not Yet Rated
$972.00

Variable Speed Upgrade for 1-1/2 Horsepower Omni Metalcraft Belt Conveyor
Item #: 158928
Not Yet Rated
$3,785.00

Omni Metalcraft Powered 24"W x 50'L Belt Conveyor with 6"H Side Rails BHSE24-0-52-F60-0-0.5-4-SIDES
$13661.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories