+

Omni Metalcraft Powered 20"W x 40'L Belt Conveyor without Side Rails BHSE20-0-42-F60-0-0.5-4
Item #: WB158907
Not Yet Rated
Enter postal code for delivery date estimate
Shipping to 10465 change
- 10
- 20
- 30
- 40
- 50
40
- 20
- 24
20
Frequently Purchased Together
Price: $7,083.00
Customers Also Viewed
Shipped complete, including controls.
A versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. 3-1/2"D x 12 gauge galvanized steel slider bed has black friction surface PVC belt. Includes permanent adjustable leg supports that adjust from 34" to 38" H for added convenience. Standard 60 FPM non-reversing belt speed. Totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts, 2-1/2" dia. snub roller and 1.9" dia. return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information.
Optional Variable Speed Motor (12-60 FPM) upgrade is available to allow greater flexibility.
Optional Horsepower upgrade is available to increase Capacity (see chart below).
Load Capacity Lbs. Uniformly Distributed Over Length | ||
Horsepower | 12"W Belt | 20" - 24"W Belt |
1/2 (Standard) | 250 | 160 |
3/4 (Optional) | 500 | 390 |
1 (Optional) | 740 | 640 |
1-1/2 (Optional) | 1230 | 1090 |
2 (Optional) | 1680 | 1580 |
- LENGTH FEET 42 (12.8 m)
- CAPACITY LBS 160 (72.73 kg)
- ASSEMBLY Unassembled
- BELT LENGTH FEET 40 (12.19 m)
- BELT WIDTH INCHES 20 (50.8 cm)
- BRAND Omni Metalcraft
- CONSTRUCTION Steel Frame and PVC Belt
- CONVEYOR SPEED 60 FPM
- DRIVE PULLEY DIAMETER INCHES 4 (10.16 cm)
- HORSE POWER 1/2
- MANUFACTURERS PART NUMBER BHSE20-0-42-F60-0-0.5-4
- MAXIMUM LEG HEIGHT INCHES 38 (96.52 cm)
- MINIMUM LEG HEIGHT INCHES 34 (86.36 cm)
- OVERALL BED WIDTH INCHES 25 (63.5 cm)
- TYPE Without Side Rails
- VOLTAGE 115/230
- WEIGHT LBS 1021 (464.09 kg)
There are no questions for this product.

Variable Speed Upgrade for 3/4 Horsepower Omni Metalcraft Belt Conveyor
Item #: 158926
Not Yet Rated
$632.00

Variable Speed Upgrade for 1-1/2 Horsepower Omni Metalcraft Belt Conveyor
Item #: 158928
Not Yet Rated
$2,547.00
Popular item in this category
Omni Metalcraft Powered 20"W x 40'L Belt Conveyor with 6"H Side Rails BHSE20-0-42-F60-0-0.5-4-SIDES
Item #: 158908
Not Yet Rated
Usually ships in 16 to 19 days (ships from US)
$7,699.00

Omni Metalcraft Powered 20"W x 40'L Belt Conveyor without Side Rails BHSE20-0-42-F60-0-0.5-4
$7083.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories