Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES

Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES

Item #: WB158902

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 10
  • 20
  • 30
  • 40
  • 50

10

  • 20
  • 24

20

Frequently Purchased Together

  • Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
  • Variable Speed Upgrade for 1/2 Horsepower Omni Metalcraft Belt Conveyor

    $716.00

  • Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

    $1,957.00

Price: $6,778.00

Quantity

Customers Also Viewed

Hytrol® Model TL 12'1"L Heavy Duty Slider Bed Conveyor 12-1-TL30 - 24"W Belt

Hytrol® Model TL 12'1"L Heavy Duty Slider Bed Conveyor 12-1-TL30 - 24"W Belt

Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL42 - 36"W Belt

Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL42 - 36"W Belt

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft POWER BELT CONVEYOR WITH 6" HIGH SIDE RAILS

Shipped complete, including controls.

A versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. Includes 6"H Side Rails to help prevent cargo from falling during movement. 3-1/2"D x 12 gauge galvanized steel slider bed has black friction surface PVC belt. Includes permanent adjustable leg supports that adjust from 34" to 38" H for added convenience. Standard 60 FPM non-reversing belt speed. Totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts, 2-1/2" dia. snub roller and 1.9" dia. return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information.

Optional Variable Speed Motor (12-60 FPM) upgrade is available to allow greater flexibility.

Optional Horsepower upgrade is available to increase Capacity (see chart below).

Load Capacity Lbs. Uniformly Distributed Over Length
  Horsepower     12"W Belt     20" - 24"W Belt  
  1/2 (Standard) 250 160
  3/4 (Optional) 500 390
  1 (Optional) 740 640
  1-1/2 (Optional) 1230 1090
  2 (Optional) 1680 1580


Weights & Dimensions

  • Belt Width 20 in (50.8 cm)
  • Drive Pulley Diameter 4 in (10.16 cm)
  • Max Leg Height 38 in (96.52 cm)
  • Belt Length 10 ft (3.05 m)
  • Length 10 ft (3.05 m)
  • Min Leg Height 34 in (86.36 cm)
  • Weight Capacity 160 lbs (72.73 kg)
  • Overall Bed Width 25 in (63.5 cm)
  • Weight 517 lbs (235 kg)

Product Details

  • Voltage 115/230 V
  • Assembly Required Unassembled
  • Horsepower 1/2 HP
  • Conveyor Speed 60 FPM
  • Type Standard Conveyor
  • Brand Omni Metalcraft
  • Material Steel
  • Style "With 6""H Side Rails"
  • Manufacturers Part Number BHSE20-0-12-F60-0-0.5-4-SIDES
  • Conveyor Section Straight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES

Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES

Item #: WB158902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Omni Metalcraft Powered 20"W x 10'L Belt Conveyor with 6"H Side Rails BHSE20-0-12-F60-0-0.5-4-SIDES
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant