Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omni Metalcraft

Model # :WB158900

MPN #: BHSE12-0-52-F60-0-0.5-4-SIDES

Omni Metalcraft Powered 12"W x 50'L Belt Conveyor with 6"H Side Rails BHSE12-0-52-F60-0-0.5-4-SIDES

Product Description
Omni Metalcraft POWER BELT CONVEYOR WITH 6" HIGH SIDE RAILS

Shipped complete, including controls.

A versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. Includes 6"H Side Rails to help prevent cargo from falling during movement. 3-1/2"D x 12 gauge galvanized steel slider bed has black friction surface PVC belt. Includes permanent adjustable leg supports that adjust from 34" to 38" H for added convenience. Standard 60 FPM non-reversing belt speed. Totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts, 2-1/2" dia. snub roller and 1.9" dia. return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information.

Optional Variable Speed Motor (12-60 FPM) upgrade is available to allow greater flexibility.

Optional Horsepower upgrade is available to increase Capacity (see chart below).

Load Capacity Lbs. Uniformly Distributed Over Length
  Horsepower     12"W Belt     20" - 24"W Belt  
  1/2 (Standard) 250 160
  3/4 (Optional) 500 390
  1 (Optional) 740 640
  1-1/2 (Optional) 1230 1090
  2 (Optional) 1680 1580


PRICE
$12,599.00

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 ft
Weight Capacity250 lbs
Weight1366 lbs
Belt Width12 in
Min Leg Height34 in
Overall Bed Width17 in
Max Leg Height38 in
Belt Length50 ft
Drive Pulley Diameter4 in

Product Details

Assembly RequiredUnassembled
TypeStandard Conveyor
Horsepower1/2 HP
StyleWith 6""H Side Rails
Voltage115/230 V
MaterialSteel
Conveyor Speed60 FPM
Manufacturers Part NumberBHSE12-0-52-F60-0-0.5-4-SIDES
Conveyor SectionStraight
BrandOmni Metalcraft