Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Powerblanket

Model # :WBB381674

MPN #: BH55PRO

Powerblanket® Insulated Drum Heating Blanket, 55 Gallon Capacity 145°F Adjustable

Product Description
Powerblanket BH55PRO Heated and Insulated Electric 55 Gallon Drum Heater with adjustable thermostat controller.

120 Volt, 800 Watts, and 8 Amps. Safely Heat & Insulate Water, Chemicals, Oils, & Food Products. The BH55PRO comes standard with a digital thermostatic controller allowing the user to dial in the appropriate blanket temperature that turns the blanket on and off within +/- 2°F of the desired temperature. The BH55-Pro is the best drum heater available for maintaining a precise heat from ambient temperature up to 145°F. With the BH55-PRO, you get the most precise and consistent drum heating system in its class. UL/CSA compliant. 1 Year Limited Warranty.

PRICE
$1,579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length82 in
Width36 in
Height3/4 in
Weight15 lbs
Cord Length6 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
ColorBlack
Amperage8 A
Max Temperature145 °F
For Use With55 Gallon Poly or Steel Drum
Wattage800 W
Voltage120 V
Watts High800 W
MaterialVinyl
Plug TypeNEMA 5-15
Manufacturers Part NumberBH55PRO
Max Exposure Temperature145 °F
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA