HEATTRAK® SNOW & ICE MELTING WALKWAY
Power Unit
Each set of Industrial Stair Mats comes with one Power Unit to connect the system to an electrical outlet. The Power Unit contains its own Ground Fault Circuit Interrupter and a 6 foot cord. Depending on your application you may need to purchase an additional Power Unit as a separate item. Power Unit Cord Length: 6 feet. Trip level, 30mA.
HeatTrak® Power Unit - 120V
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
Product Details
| Type | Power Unit |
| Voltage | 120 V |
| Color | Black |
| Manufacturers Part Number | HR-PA |
| Amperage | 15 A |
| Brand | HeatTrak |