
$29.88 up to 51% OFF
Minimum Quantity: 11
Price: $14.50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Oilube® Powdered Metal Thrust Washer 402437, Bronze SAE 841, 7/8"ID X 2"OD X 1/8" Thick
Features
Features
- Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
- Ideal for heavy loads at moderate speeds or light loads at high speeds
- SAE 841-copper (87-90%), tin (8-9%), other elements
- RoHS compliant
- REACH compliant
- Load at Speed - PV Max Value (PSI / SFM) = 50,000
- Load - P Max Value = 2,000 lb/in²
- Speed - V Max Value = 1,200 ft²/min
Customer Review
Product Q & A
There are no questions for this product.

Oilube® Powdered Metal Thrust Washer 402437, Bronze SAE 841, 7/8"ID X 2"OD X 1/8" Thick
$14.5
- Product Information
- Customer Review
- Product Q&A