x

Take 15% off your entire order!

Offer applied at checkout

Poster, Back Lifting Safety, 24 x 18

Poster, Back Lifting Safety, 24 x 18

Item #: WB240681

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

SAFETY AWARENESS POSTERS
Back Lifting Safety 24" x 18"
Workplace safety posters provide a daily reminder to help reduce work site accidents. Laminated safety posters offer a durable and long lasting finish that is easy-to-clean.

  • BRAND National Marker Company
  • MANUFACTURERS PART NUMBER PST001
  • ASSEMBLY Assembled
  • CONSTRUCTION Laminated
  • HEIGHT INCHES 24 (60.96 cm)
  • LANGUAGE English
  • MODEL 240681
  • PACKAGE QUANTITY 1
  • SIGN LEGEND Back Lifting Safety
  • TYPE Back Lifting Safety
  • WIDTH INCHES 18 (45.72 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Poster, Back Lifting Safety, 24 x 18

Poster, Back Lifting Safety, 24 x 18

Item #: WB240681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant