The desk has a heavy duty 14 gauge steel construction with a durable gray powder coat finish. The shop desk provides an organized work area that easily moves anywhere it is needed. The unit has a 1200 lbs capacity. The top shelf has a 1-1/2" lip on 3 sides and creates an ideal work surface 36" above the floor. The center and bottom shelves have 1-1/2" lips on all 4 sides. (4) 5" x 1-1/4" Polyurethane bolt-on caster (2 rigid, 2 swivel). It includes 3 shelves and 1 drawer. The drawer has a recessed handle, ball bearing slides and includes a lock and 2 keys. This desk ships fully assembled. The drawer ships separately and is easy to attach using fasteners provided.
Durham Mfg. Mobile Shop Desk, Drawer, 3 Shelves, 30"W x 24"D x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Open Leg |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat with Lips |
| Style | Drawer, Shelf |
| Number of Shelves | 3 Bottom |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | PSD-2430-3-D-95 |
| Brand | Durham Mfg. |