Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708109

Global Industrial™ Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Product Description
✓ 66,000 lbs max capacity
✓ UV-protected rubber with hi-viz reflector tape
✓ 8 holes for permanent/semi-permanent installation

Ideal for permanent or temporary installation on asphalt or concrete, the 72"-long Global Industrial™ Portable Rubber Speed Bump is used to maintain and control vehicle speed through high traffic industrial and commercial areas including parking lots, pick-up/drop-off lanes, or drive-through lanes. It is made of an ultra-violet (UV)-protected black rubber with highly-reflective molded cats-eye reflector tape that enhances visibility for safety and security.

  • 66,000 lb, or 580 lb/sq. in., max capacity
  • 6' length is about the width of a standard car lane
  • Rubber base material is chemical-, weather-, & corrosion-resistant
  • Optional end caps, available separately, provide a finished look
  • PRICE
    $145.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    145.95
    Buy 6 units - 20 units
    139.95Save $6.00 (4%)
    Buy 21+ units
    135.95Save $10.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width12 in
    Height2-3/8 in
    Weight51 lbs

    Product Details

    TypeSpeed Bump
    ColorBlack/Yellow
    Mounting Holes8
    Mounting LocationAsphalt/Concrete
    MaterialUV Black Rubber
    DescriptionRubber Speed Bump
    Package Quantity1
    Manufacturers Part Number708109
    Compatible Part/Model Number708110
    BrandGlobal Industrial