Take 15% off your entire order!

Offer applied at checkout

+

Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity

Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity

Item #: WB242056

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $409.95

Quantity

Customers Also Viewed

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Eagle 1797 Portable Plastic Dock Plate for Hand Trucks - 36"L x 48"W x 5"H 750 Lb. Capacity

Eagle 1797 Portable Plastic Dock Plate for Hand Trucks - 36"L x 48"W x 5"H 750 Lb. Capacity

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Eagle PORTABLE PLASTIC DOCK PLATE FOR HAND TRUCKS

Durable high-density polyethylene (HDPE) dock plate is designed for hand trucks, carts and dollies to easily transfer from dock to truck. High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges, and integrated raised lip guardrails. Allows 4" height differential between dock and truck, and meets OSHA standard 1910.30(a).

Portable Dock Plate weighs 30 lbs., includes two carry handles and aluminum legs.

Weights & Dimensions

  • Width 35 IN (88.9 cm)
  • Length 36 IN (91.44 cm)
  • Weight Capacity 750 LBS (340.91 kg)
  • Height 5 IN (12.7 cm)
  • Weight 30 LBS (13.64 kg)

Product Details

  • Assembly Required Unassembled
  • Type Portable Dock Plate
  • Brand Eagle Mfg
  • Material Plastic
  • Manufacturers Part Number 1795
  • Color Family Yellow
  • Meets the standards of the Occupational Safety and Health Administration.
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEFF

    Date: April 03, 2020

    Good dock plate.
    Your review:
    It works good, or for what he wanted it to do.
  • Reviewer: Jim

    Date: April 03, 2020

    Good Ramp
    Your review:
    Works for what we need. We put two side by side to unload appliances off tractor trailers. to our dock
  • Reviewer: STEVE

    Date: April 23, 2019

    Production MGR
    Your review:
    Light weight strong enough too hand truck large items
  • Reviewer: JON

    Date: April 23, 2019

    op mgr
    Your review:
    work great
Product Q & A

There are no questions for this product.

Save $138.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity

Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity

Item #: WB242056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity
    Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity
    Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity
    Eagle Mfg 1795 Portable Plastic Dock Plate for Hand Trucks - 36"L x 35"W x 5"H 750 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant