Unique Crane Lifts, Stores & Transports LP Gas Tanks There is finally an easy answer to lifting, storing and transporting LP (liquefied petroleum or propane) gas tanks. All-in-one device allows the operator to transport propane tanks to the location, and the built-in crane safely loads the LP tanks into equipment, forklifts or racks. Crane boom is raised and lowered with a manual hand pump hydraulic lift and crane pivots a full 360° for maximum versatility. Tank attachment at the end of the boom utilizes steel grab hooks to securely clamp each cylinder. Propane tank truck features racks that store two tanks vertically and four tanks horizontally; upper horizontal compartments swing out to allow access to lower compartments. All-welded steel construction with a durable blue enamel finish. Ergonomic push handle offers easy maneuverability. Rolls smoothly throughout the facility with phenolic casters (two swivel with brakes, two rigid).
Portable LP Tank Crane & Truck LP-6 - 6 Propane Tank Capacity 100 Lbs Rating
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,689.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 33-13/16 in |
| Height | 73 in |
| Weight | 750 lbs |
| Wheel Diameter | 8 in |
| Boom Height | 12.81 to 77.375 in |
| Retracted Weight Capacity | 100 lbs |
| Extended Weight Capacity | 100 lbs |
| Boom Length | 55.125 in |
Product Details
| Assembly Required | No |
| Type | 6 Propane Tank Capacity |
| Color | Blue |
| Wheel Type | Phenolic, 2 Swivel with Brakes, 2 Rigid |
| Material | Steel |
| Manufacturers Part Number | LP-6 |
| Brand | Vestil |