Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
XPower

Model # :WBB0021476

MPN #: F-8

XPOWER ULV Cold Fogger Portable Fogging Machine, 800 ml Capacity, 20 Ft. Cord Length - F-8

Product Description
XPOWER ULV Cold Fogger Portable Fogging Machine, 800 ml Capacity, 20 Ft. Cord Length - F-8

XPOWER's F-8 ULV (ultra-low volume) Cold Fogger offers you ultimate performance in a small package. Featuring a lightweight and compact design, this unit is ideal for full coverage for office, restaurants/food services, schools, hospitals, senior centers, pet boarding, greenhouse, commercial properties, and more. With a convenient 20 ft. power cord and 800 ml (27 fl oz.) reservoir, the F-8 fogging machine will handle all your project/jobsite with ease.

The F-8 features a 1 speed, 320 watt motor, and an adjustable nozzle producing average droplet size of less than 50 micron. The easy fill reservoir incorporates a tight cap and a reservoir level window to monitor your liquid levels. Applying disinfectants, sanitizers, and other solutions have never been easier than using the XPOWER line of ULV cold foggers. With its extended spray distance and ultra-small droplet size, this compact versatile unit is the industry leading choice for all your fogging needs.

Features:

  • Can be used to apply disinfectants, insecticides, biocides, deodorants, fungicides, repellents, surface sanitizers and more with point-and-spray ease.
  • Ideally used for large area spraying operations, such as fumigation of offices, hotels, shopping malls, and restaurants; disinfection of hospitals, schools, theaters, senior centers, cars, trains and other public places.
  • Compared with the traditional sprayer, it can save 50% of chemical/solution usage and reach maximum coverage for disinfection in large spaces and hard to reach places.
  • Spray 25+ feet of chemical/liquid to maximize atomization; an adjustable nozzle produces average droplet size of less than 50 micron with 200 ml/min of flow rate, more effective and time-saving than manual sprayers.
  • Easy to operate, turn on the power switch to start the fogging work. The fogger is equipped with an electric water pump powered by AC power for easy set up and use.
  • The easy fill reservoir incorporates a tight cap to keep dirt/debris out and a reservoir level window to monitor your liquid levels.
  • The fogger handle adopts ergonomic design, which is comfortable to hold and easy to carry. Even after long hours of work, it is still comfortable.
  • With a convenient 20 ft. power cord and 800 ml (27 fl oz.) reservoir; the F-8 ULV fogger will handle all your project/jobsite with ease.
  • Not intended to be used with flammable or corrosive chemicals. Improper use of this equipment can result in serious injury or death.
  • ETL/CETL safety certified.


PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/9 in
Depth6-2/5 in
Height7-4/5 in
Weight5 lbs
Cord Length20 ft.

Product Details

ColorBlack
Hertz60 Hz
Capacity800 ml (27 fl. oz.)
Wattage320 W
Voltage115 V
MaterialPolypropylene
DescriptionFogging Machine - Corded
Manufacturers Part NumberF-8
BrandXPower
Speed1 mph

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsETL, CETL