Global Industrial PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR
Retracts to 2'4" to Save Space!
Instantly set up conveyor lines for shipping, receiving, assembly and packaging areas. Flexible, portable skate wheel gravity conveyor expands from 2'4" to 8'11". Rugged 5/16" steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. 1-1/4" (compressed) to 4" (expanded) axle centers for a 7" minimum package size. Seven zinc plated telescopic legs with 4" thermoplastic rubber swivel casters adjust independently from 31-3/4" to 40-1/2" to achieve maximum gravity flow and create banked curves. All units bend around a 27" radius. End legs have locking brakes. Includes convenient box stop and hook couplers to connect additional conveyors. Assembles easily. 1 Year Limited Warranty.
Global Industrial
Model # :WB988988
Global Industrial 14"W Steel Skate Wheel Conveyor, Portable & Expandable, 2'4" to 8'11"L
|
Questions & Answers (0)
Product Description
PRICE
$1,505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 39-3/8 in |
| Weight Capacity | 175 lbs |
| Weight | 108 lbs |
| Wheel Diameter | 4 |
| Min Leg Height | 31-3/4 in |
| Max Leg Height | 40-1/2 in |
| Between Frame Width | 13-13/16 in |
| Axle Center | 5-1/4 in |
| Inside Radius | 12 in |
| Adjustable Length | 2'4" to 8'11" |
Product Details
| Assembly Required | Yes |
| Type | Skate Wheel Conveyor |
| Color | Silver |
| Skate Wheels per Axle | 6 |
| Material | Steel |
| Manufacturers Part Number | 988988 |
| Leg Sets per Unit | 3 |
| Wheel/Roller Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |