Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB168110

Global Industrial™ 18"W Nylon Skate Wheel Conveyor, Portable & Expandable, 6'2" to 24'8"L

Product Description
✓ Versatile design for seamless integration into a wide range of applications
✓ Durable steel construction with nylon skate wheels
✓ Per foot weight capacity: 175 lbs.

Instantly set up conveyor lines for shipping, receiving, assembly, and packing areas with this Global Industrial™ Nylon Skate Wheel Conveyor. Designed to expand from 6'2" to 24'8", this gravity conveyor utilizes 5/16" steel axles and self-tracking skate wheels with enclosed steel ball bearings to create a smooth material flow. It is equipped with 4" thermoplastic swivel casters with locking brakes to ensure mobility for easy transport and stability while in use. Built for versatility, this unit features seven zinc-plated telescopic legs that adjust independently from 31-3/4" to 40-1/2" to achieve maximum gravity flow and create banked curves where needed. Limited 1-Year Warranty.

  • Includes hook couplers to connect additional conveyors
  • Box stop ensures content stability & convenient unit handling
  • Unit bends around a 27" radius
  • 1-1/4" (compressed) to 4" (expanded) axle centers for a 7" minimum package size
  • PRICE
    $2,799.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Height39-3/8 in
    Weight Capacity175 lbs
    Weight474 lbs
    Wheel Diameter4
    Min Leg Height31-3/4 in
    Max Leg Height40-1/2 in
    Between Frame Width18 in
    Axle Center4 in
    Inside Radius27 in
    Adjustable Length6'2" to 24'8"

    Product Details

    Assembly RequiredYes
    TypeSkate Wheel Conveyor
    ColorMulti-Colored
    Skate Wheels per Axle6
    MaterialSteel
    Manufacturers Part Number168110
    Leg Sets per Unit7
    Wheel/Roller MaterialNylon
    BrandGlobal Industrial

    Warranty

    Warranty1 yr