Designed for Low to Moderate Volume of Fiber Drums.
The portable fiber drum dechimer helps reduce operating expenses for waste, hauling, storage and landfill fees. Unit removes fiber drum chimes in less than one minute. Lightweight and portable fibre drum dechimer features a supplied with a quiet motor and a tangle resistant cord.
Wizard® Portable Fiber Drum Dechimer 11463
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11,025.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Height | 24 in |
| Weight | 25 lbs |
Product Details
| Power | Electric |
| Type | Automatic Drum Deheader |
| Horsepower | 1/8 HP |
| Color | Black |
| Style | Completely Enclosed, DC Motor Rectified for AC, 38 RPM, 143 in/lbs. |
| Voltage | 115 V |
| Material | Steel |
| Description | Wizard Portable Fiber Drum Dechimer |
| Manufacturers Part Number | 11463 |
| Brand | Wizard |