The Guardian Equipment Portable Eyewash Station is a self-contained eyewash station ideal for remote locations. The station will operate without a plumbing hookup and is gravity activated, delivering 15 minutes of uninterrupted flushing. It will easily mount on a counter or wall if desired and its 16-gallon tank is constructed of high-density, green polyethylene ensuring durability. It includes one 8 oz. bottle of bacteriostatic additive to keep wash ready for use anytime. 1-Year Limited Warranty.
Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight (Empty) | 19 lbs |
| Weight (Full) | 145 lbs |
Product Details
| Assembly Required | No |
| Flow Rate | 0.7 gal/min |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Green |
| Shelf Life | 180 Days |
| Mounting Location | Wall Mount |
| Capacity | 16 gal |
| Material | Polyethylene |
| Description | 16 Gal., Delivers 15 min. Flushing |
| Manufacturers Part Number | G1540 |
| Eyewash Activation | Pull Down Arm |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |