x

Take 15% off your entire order!

Offer applied at checkout

+

Continental Dynamics® Portable Electric Heater Catchers Mask 1500W

Continental Dynamics® Portable Electric Heater Catchers Mask 1500W

Item #: WB653557

(9)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Quantity

Customers Also Viewed

Continental Dynamics® Portable Electric Space Heater - Catchers Mask Style - 1500/900/600 Watt, 3 Speed With Infrared & Convection Dual Heat
Perfect for space heat in any cold area in your facility or office. Electric Space Heater operates on 120V, UL & CUL listed and features bimetal thermostat control. 3 heat settings. Manual reset PTC Thermal Cut-off and 2 direction tip over protection. Offers lightweight, portable convenience and steel construction. One Year Limited Warranty.

  • BRAND Continental Dynamics
  • WIDTH INCHES 12 (30.48 cm)
  • DEPTH INCHES 11 (27.94 cm)
  • HEIGHT INCHES 15 (38.1 cm)
  • WEIGHT LBS 7.3 (3.32 kg)
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • MANUFACTURER PART# PH-931
  • BTU HIGH 5120
  • VOLTAGE 120
  • PHASE 1
  • WATTS HIGH 1500
  • WATTS LOW 600
  • KILOWATTS 1.5
  • POWER CORD LENGTH FEET 6 (1.83 m)
  • DESCRIPTION Radiant & Convection Combination Heater
  • LISTING, RATING, CERTIFICATION UL, cUL
  • LIMITED WARRANTY YEARS 1
  • EMERGENCY PREP YES
  • WATTS MEDIUM 900
  • COLOR White
  • PLUG TYPE 5-15P 15A
  • AMPS HIGH 12.5
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DIANE

    Date: March 04, 2021

    Great portable heater.
    Your review:
    This was purchased for my husband as a Christmas gift and he loved it. The ability to adjust the heat and fan are great features. It puts out just the right amount of heat for keeping him warm while working in the garage at his work bench. The construction is solid yet the unit is light weight and easy to move. With a low center of gravity it's practically tip proof. I highly recommend this product.
  • Reviewer: Robert

    Date: December 11, 2020

    eltrick heater
    Your review:
    very good does the job
  • Reviewer: ELIZABETH

    Date: November 02, 2020

    Terrific heater
    Your review:
    Love it. I use it for Bikram yoga at home and it works very well.
  • Reviewer: MICKEY

    Date: April 23, 2019

    Global 653557 Portable Space Heater
    Your review:
    This item was exactly what our customer was looking for. The design and features met with approval. Customer feedback rated 5 Stars. This item is attractive, as well an excellent product.
  • Reviewer: David

    Date: April 23, 2019

    Space heater
    Your review:
    This heater was the perfect size I was looking for My cat and I have been using it in the living room as opposed to turning on the kerosene heater.....I do wish the fan worked on the lowest setting,(only works on "med" and "high"
  • Reviewer: Dale

    Date: April 23, 2019

    Great space heater
    Your review:
    Produces a ton of heat, great for working spaces or a room
  • Reviewer: Kevin

    Date: April 23, 2019

    Great portable heater
    Your review:
    This my 2rd one of these heaters , we do animal recuse and have heated out building here in Missouri an this work perfect for keeping the building warm , they put out a lot of heat
  • Reviewer: David

    Date: April 23, 2019

    Very well built heater
    Your review:
    This is my second heater of the same brand and it lasted over 30 years, so i know they are well made.
  • Reviewer: GARY

    Date: April 23, 2019

    Space heater
    Your review:
    It works well.
Product Q & A

There are 1 questions and 1 answer for this product.

  • would this be OSHA compliant

    Question Asked By: Joe, February 13, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Joe, this space heater is not regulated by OSHA but it is UL listed. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Continental Dynamics® Portable Electric Heater Catchers Mask 1500W

Continental Dynamics® Portable Electric Heater Catchers Mask 1500W

Item #: WB653557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Continental Dynamics® Portable Electric Heater Catchers Mask 1500W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant