No cold corner is safe Ideal for construction sites and large spaces within facilities and offices. These electric heaters operate on 208/240V, are cUL listed and feature thermostat control. Lightweight, portable convenience and solid steel construction.
TPI Portable Electric Heater, 240V, 4000W
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$479.95was $505.00
Save $25.05 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 in |
| Width | 10 in |
| Height | 12-3/4 in |
| Weight | 15 lbs |
| Cord Length | 6 ft |
| Coverage Area | 499 ft² |
Product Details
| Heat Settings | 1 |
| Wattage | 4000 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 6-20P |
| Manufacturers Part Number | ICH240C |
| BTU | 13650 BTU |
| Brand | TPI |
| Type | Space Heater |
| CFM | 262 CFM |
| Color | Red |
| Temperature Rise | 43 °F |
| Amperage | 16.7 A |
| Voltage | 240/208 V |
| Includes | 6' long cordset |
| Watts High | 4000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cUL |