Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Morse

Model # :WBB806507

MPN #: 201/20-A

Morse® Portable Drum Roller 201/20-A - 20 RPM - Air Motor

Product Description
Morse® Portable Drum Roller - 20 RPM - Air Motor

Agitate your drums contents without opening the drum! Incorporate important ingredients and eliminate sediment in the bottom of your drum. Mixing in closed drums eliminates the hazards, worker exposure, and messy cleanup associated with insertion mixers. This compact, portable mixer and drum cradle rolls closed drum to blend the contents. You may also dispense directly from your drum through a faucet. The built-in tipping bar provides leverage to ease loading and unloading. The sides and back are enclosed to protect the drive.

  • Roll a drum
    • 6" to 28" (15 to 71 cm) in diameter
    • Up to 40" (101.6 cm) tall
    • Note: The tipping lever will only engage a drum 30" (76.2 cm) or taller
  • Capacity of drum mixers varies with model number
    • 500 Lb. (227 kg) Liquid Load
    • Up to 400 Lb. (181 kg) Dry Load. A shifting dry load exerts greater stress on the drum rotator.
  • Dimensions of drum mixers
    • Drum mixers stand just 19.25" (48.9 cm) tall when rolling a drum, making loading and unloading easier.
    • Drum mixers measure 21" wide x 34.75" long (53 to 88 cm) with drum in rolling position.
  • Built-in retractable tipping lever to assist loading the drum mixer
  • Use drum mixer as drain stand to dispense from drum
  • The enclosed sides and back protect the drive mechanism
  • OSHA requires an Enclosure


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$5,359.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/4 in
Width21 in
Height19-1/4 in
Weight Capacity500 (Liquid), 300 (Dry) lbs
Weight151 lbs
Wheel Diameter3 in
Drum Length40 in
Fits Drum Diameter6 to 28 in

Product Details

TypePortable Drum Roller
ColorBlue
Wheel Type2 Polyolefin Wheels, 2 Swivel Casters
Motor TypeAir Motor
Capacity55 gal
MaterialSteel
Manufacturers Part Number201/20-A
BrandMorse
Speed20 ft/min

Warranty

Warranty2