Application:
- Agriculture
- Public Works
- Building
- Finishing Works/Craftsmanship
- Heavy Industry
- Light Industry
Weights & Dimensions
| Length | 7-7/8 |
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | WCA23810 |
| Brand | Delta Plus |
Compliance & Certifications
| Certifications | CSA Z259.12, ANSI-ASSE Z359.12:2009 |