Omni Metalcraft PORTABLE CASTERED SUPPORT
For use on 10' long 1-3/8" Roller or 10' long Skate Wheel Conveyors. Height adjusts from 24" to 40".
Omni Metalcraft Portable Castered Conveyor Support 18"W PTST15.75-23-39-10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$935.00
1
1
Ships in 12 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 18 in |
| Weight Capacity | 350 lbs |
| Min Leg Height | 24 in |
| Max Leg Height | 40 in |
Product Details
| Assembly Required | Assembled |
| Type | Castered Conveyor Support |
| Material | Steel |
| Manufacturers Part Number | PTST15.75-23-39-10 |
| Brand | Omni Metalcraft |