Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288041

MPN #: BRT-3672-8PHBK

Little Giant® Portable Bar & Pipe Truck, 72"L x 36"W Deck

Product Description
Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention. 12 gauge steel lower deck stores and transports smaller part, packages, etc. Platform height 11", overall height 58". Four swivel casters for maneuverability with 8" x 2" phenolic wheels for ease of movement. Wheel brakes on all four wheels to help prevent unwanted movement. Capacity 3600 lbs. overall, 2000 lbs. per level evenly distributed. Horizontal storage space (each side): Top = 7-1/2", Middle = 11", Bottom = 15"

PRICE
$2,259.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2259.00
Buy 6 units - 11 units
2149.00Save $110.00 (5%)
Buy 12+ units
2079.00Save $180.00 (8%)
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height58 in
Weight Capacity3600 lbs
Weight276 lbs
Wheel Diameter8 in
Gauge12
Deck Height11 in

Product Details

Assembly RequiredNo
ColorGray
Number of Levels3
Wheel TypePhenolic Swivel with Brakes
Number of Cradles6
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberBRT-3672-8PHBK
BrandLittle Giant