Bar & Pipe Trucks
Bar and pipe trucks are designed to help efficiently store and transport long material such as bars, pipes, lumber, and tubes. They feature heavy-duty casters for easy maneuverability and are made from durable materials to withstand large load capacities. Bar trucks are unique storage solutions ideal for use in manufacturing and construction environments.
Most Relevant
Bar, Pipe & Rod Cradle Trucks

Bar, pipe and rod cradle trucks are designed to efficiently transport and store long, cylindrical items. Constructed of heavy-duty steel frames and decks, these trucks have multiple cradles to securely hold items of varying diameters. These cradle trucks are available in several lenghts, widths, heights and weight capacities to fit your project needs.
| Compare | Image | Weight Capacity | Length | Width | Height | Wheel Type | Wheel Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5600 lbs | 84 in | 24 in | 27 in | - | - | WB988711 | $1,225.00 | ||
![]() | 3000 lbs | 24 in | 24 in | 34 in | Phenolic Swivel | 6 in | Ships Same Day WBB288170 | $729.00was $835.00 Save $106.00 | ||
![]() | 3000 lbs | 36 in | 24 in | 34 in | Phenolic Swivel | 6 in | WBB996537 | as low as $769.00 Save $60.00 | ||
![]() | 4000 lbs | 60 in | 28 in | 28-1/8 in | Phenolic | (2)12 & (2)8 in | WB500980 | $2,115.00 | ||
![]() | 3000 lbs | 48 in | 24 in | 34 in | Phenolic Swivel | 6 in | WBB996563 | as low as $765.00 Save $64.00 | ||
![]() | 4000 lbs | 96 in | 28 in | 29 in | Phenolic | (2)12 & (2)8 in | WB500984 | $2,329.00 | ||
![]() | 10,000 lbs | 60 in | 28 in | 29 in | Phenolic | (2)12 & (2)8 in | WB500976 | $3,175.00 | ||
![]() | 10,000 lbs | 96 in | 28 in | 29 in | Phenolic | (2)12 & (2)8 in | WB500978 | $3,645.00 | ||
![]() | 1000 lbs | 30 in | 12 in | 12 in | Pneumatic | 16 in | WBB288215 | as low as $1,209.00 Save $100.00 | ||
![]() | 8,000 lbs | 120 in | 28 in | 29 in | Phenolic | (2)12 & (2)8 in | WB988709 | $2,169.00 |
Showing 1-10 of 20 results
Cantilever Bar Rack Trucks

Cantilever bar racks are perfect for transporting pipes, lumber, and more. They are constructed with heavy duty steel frames and feature reinforced cantilever arms that offer superior stability and strength. The caster wheels are easy to maneuver and the handle is ergonomically designed for user comfort. With multiple sizes and capacities, these trucks are ideal for many industrial applications.
Stackable Material Trucks

Stackable material trucks are heavy-duty trucks made for transporting and storing materials in warehouses, factories, and other commercial environments. These trucks are designed to move heavy loads and feature casters and wheels that aid in easy mobility. The stackable design helps save space and move a large number of materials at once.
Bar & Pipe Trucks

Bar and pipe trucks are designed to transport bars, pipes and other long items. They feature a sturdy steel frame, heavy-duty casters, and a weight capacity of up to 5000 lbs. The adjustable width and height make them perfect for a variety of applications. Great for workshops, garages, and other industrial settings.
Showing 1-10 of 20 results
Pipe Stake Trucks

For carrying and moving long items such as bar stock, pipe, and other loads, pipe stake trucks are an ideal option. These trucks feature a unique stake bed design with extra-high sides that help keep loads in place, and rubber, polyurethane, or pneumatic wheels for easy maneuverability and portability. Heavy-duty construction ensures long-lasting durability and performance.
Showing 1-10 of 37 results
A-Frame Adjustable Bar Rack & Shelf Trucks

A-frame adjustable bar rack and shelf trucks make transporting and storing long and bulky items efficient. Features include adjustable height shelves and swivel casters for easy maneuverability. Each shelf is made of a heavy duty steel tubing frame and wire mesh deck, making these trucks perfect for any industrial or commercial application.
Horizontal Lumber Transport Truck

Horizontal lumber transport trucks make transporting construction materials such as lumber, pipes, and other long materials more efficient. The all steel construction with polyurethane casters makes it easy to maneuver heavy loads, while the adjustable telescopic posts allow you to securely transport items up to 12' high.
Roll Goods Trucks

Roll goods trucks are ideal for moving long rolled items such as rolls of carpet, paper, fabric and more. These trucks feature solid steel construction with heavy duty 6"x2" wheels, making it easy to maneuver and secure heavy loads. Available in capacities up to 3600 lbs to meet any job requirement.
Carpet Roll Dolly Trucks

Carpet roll dolly trucks transport large and heavy rolls of carpet with ease. These heavy-duty carpet carts feature a structural steel frame with a durable powder coat finish and smooth wheels and casters to ensure easy mobility. With a weight capacity of 500 lbs these trucks can handle carpet rolls of varying sizes. Perfect for any warehouse or commercial setting.