Little Giant® Portable Bar & Pipe Truck, 36 x 48
Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention. 12 gauge steel lower deck stores and transports smaller part, packages, etc. Platform height 11", overall height 58". Four swivel casters for maneuverability with 8" x 2" phenolic wheels for ease of movement. Wheel brakes on all four wheels to help prevent unwanted movement. Capacity 3600 lbs. overall, 2000 lbs. per level evenly distributed. Horizontal storage space (each side): Top = 7-1/2", Middle = 11", Bottom = 15"
Little Giant® Portable Bar & Pipe Truck BRT-3648-8PHBK, 36 x 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,145.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 58 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Levels | 3 |
| Wheel Type | Phenolic Swivel with Brakes |
| Number of Cradles | 6 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | BRT-3648-8PHBK |
| Brand | Little Giant |