Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Ancaster Food Equipment

Model # :WBB0022402

MPN #: AFE-SB101

Portable 1-Basin Stainless Steel Freestanding Utility Sink, with Hot/Cold Water

Product Description

The Keep Safe single-basin portable sink and hand-washing station with hot and cold water comes fully assembled and ready to use! Just unpack your sink from its box, add water and plug it in! Features: This sink/hand-washing station features a towel bar and soap dispenser located on the back splash of the unit, for easy access. Fully self-contained, the unit includes a 3/4-inch direct water connection hose and a gravity water dish located on the right side for easy filling. The sink boasts the largest water tanks on the market coming in at 16 gallons (60 liters) of fresh water and 21 gallons (80 liters) of wastewater. The Stainless Steel portable sink features a locking door and a set of heavy-duty casters. Parts are covered by a 1-year warranty.

  • Instant Hot and Cold water.
  • Largest water tanks on the market with 16 gallon (60 liters) - fresh water and 21 gallon (80 liters) waste water.
  • Quick drainage valves are located underneath the unit, so no heavy lifting required.
  • Made of 18 gauge commercial grade 304 stainless steel.
  • Fully assembled and ready to use, just unpack, add water and plug in.
  • Soap dispenser and towel bar located on backsplash.
  • Gravity water dish located on the side of the unit for easy filling.
  • Completely self-contained with 3/4-inch direct water hose included.


PRICE
$2,790.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth29.25ÿ in
Height47 in
Thickness4 Mil

Product Details

ColorStainless Steel
StyleHot/Cold
Mounting LocationPortable
Capacity"16 Gallon (60 Litre) freshwater tank, 21 Gallon (80 Litre) wastewater tank" gal
Voltage115 V
Material304 Stainless Steel
DescriptionSingle Basin Portable Sink
Number of Compartments1
Manufacturers Part NumberAFE-SB101
BrandAncaster Food Equipment

Compliance & Certifications

CertificationsETL Certified to UL and CSA Standards. ETL Sanitation listed to NSF Standards.