Have you tried putting a wet soiled diaper into one of those weak and leaky plastic grocery bags? Have you rolled them up only to find that they have somehow magically opened up? What a mess! Now, diaper disposal can be as easy as can be with Poopy Doo Diaper Disposal Bags. They are specifically made, treated and sized for easy, convenient diaper disposal. They wont leak and they're easy to tie. Poopy Doo Diaper Disposal Bags are slightly scented, non-toxic and bio-degradable. 200 bags per roll, sold 10 rolls per case.
Poopy Doo Diaper Disposal Bags - 200 Bags/Roll, 10 Rolls/Case PD-B-10-200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 5 in |
| Height | 15 in |
| Weight | 1 lbs |
Product Details
| Type | Diaper Disposal Bags |
| Material | Plastic |
| Package Quantity | 10 Rolls/Case |
| Description | Diaper Disposal Bags |
| Color | Yellow |
| Manufacturers Part Number | PD-B-10-200 |
| Brand | Poopy Doo |