- Has synthetic fiber head to provide consistent bowl cleaning
Carlisle Polypropylene Bowl Mop 12", White - 3623802 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene Bowl Mop 12" - White
PRICE
$700.00 Sold in packages of 100 / $7.00 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Weight | 13.2 lbs |
| Handle Height | 12 in |
| Diameter | 5 in |
Product Details
| Handle Material | Plastic |
| Type | Toilet Bowl Mop |
| Color | White |
| Material | Plastic |
| Package Quantity | 100 |
| Manufacturers Part Number | 3623802 |
| Brand | Carlisle |
| Bristle Material | Polypropylene |
Compliance & Certifications
| NSF Certified | N |