Polyethylene Tubing .170" I.D. x 1/4" O.D. - 100' Roll
Superior environmental stress crack resistance that greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL test. Environmental stresses that can shorten the service life of tubing include chemical exposure, aging, connections to barb type fittings, or high vibration connections with compression fittings. Not for transfer of anhydrous ammonia
Polyethylene Tubing 11/64" I.D. x 1/4" O.D. - 100' Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Inside Dimensions | 11/64 |
| Outside Diameter | 1/4 in |
| Wall Thickness | 3/64 in |
| Diameter | 11/64 in |
Product Details
| Type | Non-Reinforced |
| Operating Temperature Range | -40° - 150° |
| Color | Black |
| Style | Coil |
| Material | Low Density Polyethylene |
| Manufacturers Part Number | 15018882 |
| PSI | 250 psi |
| Brand | Apache Hose & Belting |