- 2 GPM Siphon Pump features a squeeze bulb action for quick and easy emptying of 5 gallon pails.
- 18" discharge hose is included
Action Pump Polyethylene Siphon Pump 4007 - for use on 5 Gallon Pails - 2 GPM
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$5.60was $8.10
Save $2.50 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 6-1/2 in |
| Height | 2 in |
| Weight | 0.3 lbs |
| Suction Tube Dimension | 21 in |
| Discharge Spout Diameter | 0.6 in |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Siphon |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5 Gal. Pails |
| Material | Polyethylene |
| Wetted Material | Polyethylene |
| Manufacturers Part Number | 4007 |
| Dispensing Rate | 2 GPM |
| Product Type | Siphon |
| Brand | Action Pump |