Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



John Dow Industries

Model # :WBB1309598

MPN #: GG-25PFC

Gas & Go Polyethylene 25-Gallon Fuel Cart Caddy - UN/DOT and Transport Canada Approved, GG-25PFC

Product Description
Gas & Go Polyethylene 25-Gallon Fuel Cart Caddy - UN/DOT and Transport Canada Approved

The Fuel Cart is UN/DOT and Transport Canada Approved to safely store, transport and transfer fuel. It is ideal for landscape, marine, commercial and recreation applications.

This 25-gallon model can be used in Gravity Flow form or with the optional GG-PRK13 two-way rotary pump kit.

This unit is designed to lay down for transport.

Features:
  • High molecular weight, high-density polyethylene (HMW-HDPE)
  • Gravity flow Design
  • Molded handle
  • 2" filler neck
  • Vented fill cap
  • 10" HD pneumatic tires/wheels
  • 10' 3/4" dispensing hose
  • Spring-loaded dispensing nozzle
  • Optional pump kit (GG-PRK13)
PRICE
$715.00

1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width24 in
Height44 in
Weight42 lbs
Wheel Diameter10 HD Pneumatic in

Product Details

TypeCaddy
ColorRed
Capacity25 gal
MaterialHDPE
DescriptionFuel Caddy
Manufacturers Part NumberGG-25PFC
Fuel TypeGasoline
BrandJohn Dow Industries

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUN/DOT & Transport Canada Approved