Global Industrial™ Poly Web Sling, Light Duty, Eye&Eye 4 Ft L x 1 In W-1600/1280/3200 Lbs Cap Polyester Web Slings provide a lifting solution that will not mar or scratch the load; Red core yarn indicates wear for easy inspection and replacement; Eye and Eye-style slings have flat ends which make them easy to remove from under loads.
Global Industrial
Model # :WB298513
Global Industrial™ Poly Web Sling, Light Duty, Eye&Eye 4 Ft L x 1 In W-1600/1280/3200 Lbs Cap
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$18.25was $19.00
Save $0.75 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 1900 lbs |
| Vertical Lift Weight Capacity | 2400 lbs |
| Basket Hitch Capacity | 4800 lbs |
Product Details
| Type | Eye & Eye |
| Plys | 2 |
| Color | Yellow |
| Style | Web Flat |
| Material | Polyester |
| FOD | 0525091 |
| Manufacturers Part Number | 298513 |
| Brand | Global Industrial |