Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap Polyester Web Slings provide a lifting solution that will not mar or scratch the load; Red core yarn indicates wear for easy inspection and replacement; Eye and Eye-style slings have flat ends which make them easy to remove from under loads; The polymer coated blue edge yarns of this superior web make it more resistant to edge cutting than standard yellow sling webbing.
Global Industrial
Model # :WB298498
Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$13.00was $16.25
Save $3.25 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 1280 lbs |
| Vertical Lift Weight Capacity | 1600 lbs |
| Basket Hitch Capacity | 3200 lbs |
Product Details
| Type | Eye & Eye |
| Plys | 1 |
| Color | Yellow |
| Style | Web Flat |
| Material | Polyester |
| FOD | 0525127 |
| Manufacturers Part Number | 298498 |
| Brand | Global Industrial |