Global Industrial™ Polyester Round Sling, Endless, 4 ft. x 1.5 in.-8400/6700/16800 Lbs Caps Polyester round Slings provide a lifting solution that will not mar or scratch the load; Double wall cover for greater sling life; Endless type, wear points can be shifted to extend sling life; Color coded to indicate capacity;
Global Industrial
Model # :WB298496
Global Industrial™Polyester Round Sling, Endless, 4 ft. x 1.5 in, 8400/6700/16800 Lbs Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1-1/2 in |
| Choker Hitch Weight Capacity | 6700 lbs |
| Vertical Lift Weight Capacity | 8400 lbs |
| Basket Hitch Capacity | 16800 lbs |
Product Details
| Style | Web Round |
| Type | Endless |
| Material | Polyester |
| FOD | 0525192 |
| Color | Yellow |
| Manufacturers Part Number | 298496 |
| Brand | Global Industrial |