Protect smaller columns from damage by forklift collisions,such as mezzanines. The highly visible protectors are flexible to absorb impact but strengthened by the structural design. Made to protect slim beams than standard protectors. The two halves connect with six nylon bolts with wing nuts and install easily with no tools required. The premium column protector will absorb a 5,000 pound forklift at 6 mph and still protect the column. Made for 3"beams. Overall measures 12"O.D. x 42"H. 2 year limited warranty.
Poly Structural Slim Column Protector, 3-1/4" Square Opening, Yellow, CPS-3-14
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 42 in |
| Weight | 17-1/2 lbs |
| Diameter | 12 in |
| Column Size | 3 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| For Use With | 3" Square Columns |
| Opening | 3-1/4" Square |
| Material | Polyethylene |
| Description | Poly Structural Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CPS-3-14 |
| Impact Capacity | 5,000 lb Forklift @ 6 mph |
| Shape | Square |
| Brand | Diversified Plastics |
Warranty
| Warranty | 2 yr |