x

Take 15% off your entire order!

Offer applied at checkout

+

Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Yellow, 1734-Y

Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Yellow, 1734-Y

Item #: WB652955YL

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $92.95

Quantity Discount

  • Buy 1-5 $92.95 ea.
  • Buy 6+ $85.95 ea.

Quantity

Customers Also Viewed

Traffic Delineators
Ideal for directing vehicular or pedestrian traffic. Traffic delineators are designed to be anchored temporarily or permanently or weighted with sand to stand on their own. Measures 42"H x 5.75" diameter and include two 3" wide reflective bands each. MUTCD compliant. Traffic delineators are made of a high-density polyethylene post and base. The anchors and lag bolts are not included.

  • HEIGHT INCHES 42 (106.68 cm)
  • COLOR FINISH Yellow
  • BRAND Eagle Mfg
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 1734-Y
  • TYPE Yellow Post w/2 Reflective Bands
  • WEIGHT LBS 6 (2.73 kg)
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Norman

    Date: April 23, 2019

    Great size and perfect fit
    Your review:
    The size of the guide post delineator is perfect for what we need it to do.
  • Reviewer: TASHA

    Date: April 23, 2019

    Great Customer Service
    Your review:
    Great dealing with everyone, especially our rep Hector Ramos. He is really helpful and polite.
Product Q & A

There are 1 questions and 1 answer for this product.

  • what size is the base? is the cap removable? thank you

    Question Asked By: Bobby, March 23, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, March 23, 2015

      10"" sq. poly plate No there is not a removable cap, we do have bollards that have removable caps.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Yellow, 1734-Y

Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Yellow, 1734-Y

Item #: WB652955YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Yellow, 1734-Y
    Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Yellow, 1734-Y
    Eagle Poly Guide Post Delineator 42" x 5.75" Dia. Yellow, 1734-Y
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant