Jusrite Plunger Can, 1-Pint, Red, 10008
Plunger Cans help you quickly and easily moisten cleaning cloths or swabs. Pushing down on the brass pump assembly fills upper pan with a measured amount of liquid for moistening. Surplus liquid drains safely back into reservoir. The perforated pan screen serves as a flame arrester. Top rims have molded edge protectors for smooth, trouble-free moistening. Choose from corrosion resistant, high density polyethylene or rugged 24-gauge steel construction. Steel cans are finished in a tough, chemical resistant powder paint and are backed by an industry exclusive Ten-Year Limited Warranty
Justrite Plunger Can, 1-Pint, Red, 10008
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/4 in |
| Dasher Diameter | 2-3/4 |
| Diameter | 4-7/8 in |
Product Details
| Color | Red |
| Can Type | Plunger Can |
| Capacity | .125 gal |
| Material | Steel |
| Package Quantity | 1 |
| Description | Plunger Can |
| Plunger Assembly | Brass and Ryton |
| Manufacturers Part Number | 10008 |
| Brand | Justrite |
Compliance & Certifications
| Certifications | FM |