Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Strataflo

Model # :WBB241112

MPN #: 400-038

3/8" FNPT Brass Check Valve with Stainless Steel Poppet

Product Description
3/8" FNPT In-Line Brass Check Valve with Stainless Steel Poppet. The Model 400 uses a stainless steel poppet for a metal-to-metal seal without the use of an o-ring and is best suited for heavy industrial usage. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 300°F, Cracking pressure 1-2 lbs. Use with hot water, cold water, steam, oil, gas, compounds, chemicals. Not for air compressor use.

PRICE
$109.95

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8 in
Weight0.5 lbs
Size3/8 in
Connection Size3/8 in
Cracking Pressure1 - 2 lbs
Working Pressure200 lbs
Diameter1-5/32 in

Product Details

ColorBrown
Max Temperature300°F °F
MaterialBrass
Valve TypeCheck
DescriptionStainless Steel Poppet
Connection StyleFemale NPT
Package Quantity1
BrandStrataflo