Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB241120

MPN #: 2400-050

1/2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet

Product Description
1/2" FNPT In-Line Nickel-Plated Brass Check Valve with Stainless Steel Poppet. The Model 2400 uses a stainless steel poppet for a metal-to-metal seal without the use of an o-ring. It also features a nickel-plated valve body inside and out, with all internal components of stainless steel. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 300°F, Cracking pressure 1-2 lbs. For use in food and beverage applications, steam, and biodiesel. Not for air compressor use.

PRICE
$129.95

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16 in
Weight0.7 lbs
Size1/2 in
Connection Size1/2 in
Cracking Pressure1 - 2 lbs
Working Pressure200 lbs
Diameter1.4 in

Product Details

ColorSilver
Max Temperature300°F °F
MaterialNickel-Plated Brass
Valve TypeCheck
DescriptionStainless Steel Poppet
Connection StyleFemale NPT
Package Quantity1