Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB241090

MPN #: 375-050

1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet

Product Description
1/2" FNPT In-Line Brass Check Valve with Buna-N Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. For use with oil, diesel fuel, kerosene, mineral oil, alcohol, and hydraulic fluids. Not for air compressor use.

PRICE
$115.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.69 in
Weight0.6 lbs
Size1/2 in
Connection Size1/2 in
Cracking Pressure1 - 2 lbs
Working Pressure200 lbs
Diameter1.4 in

Product Details

ColorBrown
Max Temperature225°F °F
MaterialBrass
Valve TypeCheck
DescriptionBuna-N Rubber Poppet
Connection StyleFemale NPT
Package Quantity1